FNW 6 in. Plain Standard U-Bolt With Double Hex Nut

FNW7610P0600

Manufacturer Part #: 677173

Fits Pipe Size

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard u-bolt with double hex nut
  • Sizing provided refers to size of pipe it is intended to work with
  • Conforms to federal specifications WW-H-17E Type 24

SPECIFICATIONS

Fits Pipe Size
6 in
MSS Specifications
MSS SP-69 Type 24
Maximum Temperature
750
Type
FNW7610P0600

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday