FNW 6 in. Rubber Ring Gasket

FNWR3RG116U

Diameter

6 in

$5.74

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-104
Clean Bagged
No
Color Finish
Red
Diameter
6 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No
Pressure Class
300#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday