6 in. SDR 11-17.6 Lug Butterfly Valve Bolt Kit

Part #FNWABFBK11176U  |  Item #7205682  |  Manufacturer Part #149624

$ 75.13 EACH

Diameter:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 60 KSI tensile strength
  • 18% elongation
  • 69 - 100 Rb hardness
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

ASME Specifications: [ASME B18.2.1, ASME B18.22.1]

ASTM Specifications: [ASTM A-307A, ASTM A307A Grade A]

Clean Bagged: No

Coating: Zinc Plated

Diameter: 6 in

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Grade: A;2

Length: 3 in

MA Approved: No

Material: Carbon Steel

Pressure Class: 150#

Product Type: Bolt Kit

Schedule Class: SDR 11-17.6

Strength Rating: 60

WaterSense Labeled: No

Weight: 4.32