FNW 6 in. SDR11 - 17.6 Flange Adapter to Bolt Kit

FNWABKFAFLG11176U

Manufacturer Part #: 149579

Diameter

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bolt material conforms to ASTM A307A Grade A
  • Nut material conforms to SAE J995 Grade 2
  • Washers conform to B.18.22.1

SPECIFICATIONS

Color Finish
Zinc Plated

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday