6 in. Stainless Steel Replacement Gasket Only for 558A Strainer

Part #FNW558AGU  |  Item #4482552  |  Manufacturer Part #558AGU

$ 30.52 EACH
(Pricing is for 6 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: ANSI B16.1

Brand Model Compatibility: 558A Wye Strainer

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

MSS Specifications: MSS SP-25

Material: [Graphite, Steel]

Product Type: Gasket

Strainer Type: Wye