6 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
6 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 600-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spring loaded toggles spread after penetrating drywall to provide greater holding strength
- Manufactured from low carbon steel
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Dimensions to ASME B1.1,2B
Specifications
- ASME:
- ASME B1.1 2B
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Diameter:
- 1/4 in
- Drive Type:
- Slotted
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 25
- Product Type:
- Toggle Bolt Wing
- Thread Handing:
- Right
- WaterSense Labeled:
- No