0 items

FNW 6 in. Threaded Carbon Steel and Iron Gate Valve

FNW6701PG

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Threaded
Fitting Size 1
3 in
Fitting Sizes
3 in
Length
6 in
Material
Carbon Steel, Iron
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday