FNW®

6 in. Valve Repair Kit

Part #FNW600CFRKTFMU  |  Manufacturer Part #FNW600CFRKTFMU

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Figure 600C and 601 Stainless Steel Ball Valves

FM Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Repair Kit

Type: FNW600CFRKTFMU

UL Listed: No

Valve Seat Material: TFM

Valve Size: 6 in