6 in. Rubber Gasket

You last purchased this on
 
FNW®

6 in. Rubber Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

6 in. Rubber Gasket

  • Fast #
  • Part #FNWNE1FFGAU
  • Item #4581901
  • Manufacturer Part #FNWNE1FFGAU
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • It is recommended for use with gasoline and non-aromatic solvents
  • Color black
  • Neoprene (Chloroprene Rubber) has excellent resistance to oils, ozone, sunlight and aging with low permeability to gases
  • Pressure class 150
  • Finish smooth
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5
ASTM:
ASTM F-104
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
6 in
Fitting Type:
Gasket
Flange Type:
Full Face
Material:
Rubber
Material Type:
Neoprene
Maximum Temperature:
170
Minimum Temperature:
-20
Pressure - Maximum:
1595 psi
Pressure Class:
150#
Thickness:
0.125 in