6 x 9-1/2 in. 150 psi 304L Stainless Steel Yoke Unidirectional Shut-Off Knife Gate Valve

Part #FNW6701YKU  |  Item #5052025  |  Manufacturer Part #6701YKU

$ 281.18 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 6701 Knife Gate Valve

Handle Type: Wheel

MA Approved: No

MSS Specifications: MSS SP-81

Material: Stainless Steel

Material Type: 304 SS

Maximum Pressure: 150 psi

Product Type: Yoke

Recommended Valve Application: [Chemical, Petroleum]

Valve Operator: Wheel Handle

Valve Seat Material: Stainless Steel

Valve Size: 6 in

Valve Stem: Rising

Valve Type: Knife Gate Valve

WaterSense Labeled: No