6 x 9-1/2 in. 150 psi Stainless Steel Package Gland Follower Knife Gate Valve

Part #FNW2020PGU  |  Item #5052258  |  Manufacturer Part #2020PGU

$ 562.29 EACH
(Pricing is for 6 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B16.34

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 2020 Knife Gate Valve

Handle Type: Wheel

MSS Specifications: MSS SP-81

Material: Stainless Steel

Maximum Pressure: 150 psi

Product Type: Packing Gland

Recommended Valve Application: [Chemical, Petroleum]

Valve Disc Material: EPDM

Valve Operator: Wheel Handle

Valve Seat Material: RTFE

Valve Size: 6 in

Valve Stem: Rising

Valve Type: Knife Gate Valve

WaterSense Labeled: No