0 items

FNW 600# Spiral Wound Gasket

FNWSWG36F

Diameter

Starting at $9.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 3" 300# gaskets are multirated and stamped “3/600#”
  • Carbon Steel Outer Guide Ring (with Zinc Dichromate Coating)
  • Designed For Use In ASME B16.5 Flanges
  • Fire resistant
  • Flexible Graphite Filler - GRAFLEX®
  • Manufactured According To ASME B16.20
  • Maximum Pressure: Per ASME B16.5
  • Maximum Temperature: 842° F
  • Stainless Steel Windings (AISI 304 or AISI 316)

SPECIFICATIONS

ASME Specifications
ASME B16.20, ASME B16.5
Color Finish
Green
Color Finish Category
Greens
Diameter
1 in
Material
Stainless Steel
Material Type
316
Maximum Temperature
842

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday