0 items

FNW 600 WOG 2-Piece Brass NPT Full Port Isolation Ball Valve

FNW440

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 PSI WSP
  • 600 WOG
  • Blow out proof stem
  • Double Viton® O-ring Stem Seal with Additional PTFE Seal
  • Forged brass body and end cap
  • Full Port
  • Mounting Pad for Direct Mount Actuation
  • O-ring Backed Seats for Reduced Operating Torque
  • Threaded NPT Ends

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-10, MSS SP-110
Material
Brass
Maximum Pressure
150 psi, 600 WOG
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday