0 items

FNW 600 WOG Brass Full Port Sweat Ball Valve

FNW411A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing
  • Blow-out proof stem
  • Brass 2-piece with lever valve operator
  • Full port
  • Rated 600 WOG/150 WSP
  • Sweat ends

SPECIFICATIONS

ASTM Specifications
ASTM A-283, ASTM B-124, ASTM B-16, ASTM B-584
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Length
3-1/10 in
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
150 SWP, 600 CWP
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday