0 items

FNW 600 WOG Brass Full Port Threaded Ball Valve

FNW410A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FM and CSA approved (1/2" to 2" only)
  • Full port 4" valve is standard port
  • Meets MSS SP-110 standards
  • NSF 61-8 Certified
  • Rated 150 WSP
  • Rated 600 WOG
  • Threaded connection
  • UL Approved (Up to 2")
  • Valve seat material: PTFE

SPECIFICATIONS

ANSI Specifications
ANSI 842, ANSI Class 125, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
ASTM Specifications
ASTM A-283, ASTM B-124, ASTM B-16, ASTM B-584
CSA Certified
CSA 9.1, CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-92, CSA Class 3371-94
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
IAPMO Listed
No
Length
1-69/100 in
MSS Specifications
MSS SP-110
Material
Brass
Material Type
DZR
Maximum Pressure
150 SWP, 600 CWP
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
600#
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday