FNW®

671A 3 in. Cast Iron Flanged Swing Check Valve

Part #FNW671AM

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design per API 600
  • Pressure tested per API 598
  • 150#

Documents

Specifications

ANSI Specifications: [ANSI B16.1, ANSI B16.10]

ASTM Specifications: ASTM B-62

Collection: 671A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Length: 9-1/2 in

MSS Specifications: MSS SP-71

Material: Cast Iron

Maximum Pressure: 125 psi

Maximum Temperature: 353

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Body Style: Swing

Valve Disc Material: Cast Iron

Valve Seat Material: Bronze

Valve Size: 3 in

Valve Type: Check Valve