4 in. Cast Iron Flanged Swing Check Valve
This product has been replaced by
Manufacturer Part #FNW671BP
671A 4 in. Cast Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure tested per API 598
- 150#
- Design per API 600
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.10, ANSI 14-2016
- ASTM:
- ASTM A-126 Class B
- Collection:
- 671A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Iron
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- WaterSense Labeled:
- No