8 in. Cast Iron Flanged Swing Check Valve

This product has been replaced by

FNW® Cast Iron Flanged Swing Check Valve
FNW® 8 in. Cast Iron Flanged Swing Check Valve
Manufacturer Part #FNW671BX
You last purchased this on
 
FNW®

671A 8 in. Cast Iron Flanged Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Cast Iron Flanged Swing Check Valve
FNW® 8 in. Cast Iron Flanged Swing Check Valve
Manufacturer Part #FNW671BX
FNW®

671A 8 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #FNW671AX
  • Item #4467096
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure tested per API 598
  • 150#
  • Design per API 600
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.10, ANSI 14-2016
ASTM:
ASTM A-126 Class B
Collection:
671A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Length:
19-1/2 in
MSS:
MSS SP-71
Material:
Cast Iron
Maximum Temperature:
450
Minimum Temperature:
-20
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Disc Material:
Cast Iron
Valve Seat Material:
Bronze
Valve Size:
8 in
Valve Type:
Swing Check Valve
WaterSense Labeled:
No