10 in. Epoxy Coated Cast Iron Wafer Check Valve
682 10 in. Epoxy Coated Cast Iron Wafer Check Valve
Frequently Purchased Together
Product Details
- Drop tight resilient seat
- Non-slam (spring actuated) check for water or clean fluids
Specifications
- ANSI:
- ANSI B16.1
- API:
- API 598
- ASTM:
- ASTM A-126 Class B
- Coating:
- Epoxy
- Collection:
- 682
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Installation Type:
- Horizontal, Vertical
- Length:
- 4-1/4 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- NBR
- Valve Size:
- 10 in
- Valve Type:
- Double Check Valve
- WaterSense Labeled:
- No
- Width:
- 7-19/25 in