2-1/2 in. Epoxy Coated Cast Iron Wafer Check Valve

You last purchased this on
 
FNW®

682 2-1/2 in. Epoxy Coated Cast Iron Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

682 2-1/2 in. Epoxy Coated Cast Iron Wafer Check Valve

  • Fast #
  • Part #FNW682L
  • Item #3642183
  • Manufacturer Part #FNW682L
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Drop tight resilient seat
  • Non-slam (spring actuated) check for water or clean fluids
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
API:
API 598
ASTM:
ASTM A-126 Class B
Coating:
Epoxy
Collection:
682
Installation Type:
Horizontal Mount, Vertical Mount
Length:
2-10/77 in
MSS:
MSS SP-125
Material:
Cast Iron, Stainless Steel
Material Type:
316 SS
Maximum Temperature:
176
Minimum Temperature:
-4
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
NBR
Valve Size:
2-1/2 in
Valve Type:
Double Check Valve
WaterSense Labeled:
No
Width:
7-19/25 in