7-1/4 in. 4- Hole Splice Plate Green
7-1/4 in. 4- Hole Splice Plate Green
Frequently Purchased Together
Product Details
- Length: 7-1/4"
- Four 9/16" holes
- Four 9/16 in holes
- Carbon steel
Specifications
- Coating:
- Zinc
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 7-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No