7-17/100 in. Beveled x Hose Stainless Steel Nipple

Part #FNWKNSBP  |  Item #7338173  |  Manufacturer Part #FNWKNSBP

$ 169.40 EACH

Length:

7-17/100 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Beveled

End Connection 2: GHT

End Connections: Beveled x GHT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 7-17/100 in

Material: Stainless Steel

Material Type: 316

UL Listed: No

WaterSense Labeled: No