1 in. 316 Stainless Steel Strut Pipe Clamp
Figure 7812 1 in. 316 Stainless Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 20 PT: 4800-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Figure 7812
- Fits Pipe Size:
- 1 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Thickness:
- 0.375 in
- UL Listed:
- No
- WaterSense Labeled:
- No