7 Series 1/2 in. 316 Stainless Steel High Temp Cushioned Pipe Clamp

Part #FNW7813S6  |  Manufacturer Part #FNW7813S60050

Starting at
$ 13.95 EACH

Fits Pipe Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 7 Series

Fits Pipe Size: 1/2 in

Material: Stainless Steel

Material Type: 316

UL Listed: No