7 Series 4 in. Plated Cushion Pipe Strut Clamp

Part #FNW7815Y0400  |  Item #3625670  |  Manufacturer Part #200400

$ 131.35 EACH
(Pricing is for 4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thermoplastic elastomer cushioned pipe strut clamp
  • Carbon steel
  • Yellow zinc dichromate finish
  • Thermoplastic elastomer cushion

Documents

Specifications

Coating: Yellow Zinc Dichromate

Collection: 7 Series

Color Finish: Zinc

Color Finish Category: Greys

Diameter: 4 in

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

MA Approved: No

Material: Carbon Steel

Material Type: Thermoplastic Elastomer

Maximum Temperature: 275

Minimum Temperature: -50

Outside Diameter: 4-1/2 in

WaterSense Labeled: No

Work Load Limit: 1200