7 Series 1/4 in. OD Tube 316 Stainless Steel High Temp Cushioned Pipe Clamp

Part #FNW7812S6  |  Manufacturer Part #FNW7812S60025

Starting at
$ 8.64 EACH

Fits Pipe Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 7 Series

Fits Pipe Size: 1/4 in

Material: Stainless Steel

Material Type: 316

UL Listed: No