FNW®

712 Series 2-1/2 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

Part #FNW712BL  |  Manufacturer Part #FNW712BL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel stem
  • Cartridge seat
  • Cartridge style Bubble-tight seat
  • Designed for 125/150# flanges
  • Lug Style

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.1

API Specifications: [API 609A, API 598]

ASME Specifications: [ASME B16.34, ASME B16.5]

ASTM Specifications: ASTM A-126

Clean Bagged: No

Collection: 712 Series

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Handle Material: Malleable Iron

Handle Type: Lever

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-61, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 200 psi

Maximum Temperature: 230

NSF Certified: No

Pressure Class: 200#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: [Aluminum, Bronze]

Valve Operator: Lever Handle

Valve Seat Material: Buna-N

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve