3 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

You last purchased this on
 
FNW®

712 Series 3 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

712 Series 3 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

  • Fast #
  • Part #FNW712BM
  • Item #3916527
  • Manufacturer Part #FNW712BM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for 125/150 lbs flanges
  • Standard aluminum-bronze disc
  • Resilient seated butterfly valve
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Cartridge style seat permits easy change without special tools
  • Molded o-ring eliminates the need for flange gasket
  • High strength 2-piece stem eliminates taper pins and disc screws from flow path
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • Lead-Free
  • Low maintenance design
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI B16.1
API:
API 598, API 609A
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Epoxy
Collection:
712 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Handle Material:
Malleable Iron
Handle Type:
Lever
Height:
11-2/5 in
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-64/79 in
MSS:
MSS SP-61, MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
194
Minimum Temperature:
-4
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
WaterSense Labeled:
No