FNW®

721 Series 2-1/2 in. PVC Viton® Lever Handle Butterfly Valve

Part #FNW721VL  |  Manufacturer Part #721V

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact design
  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature Range: 41° F to 122° F (5° C to 50° C)
  • EPDM or FPM (Viton®) Seat/Seals
  • Wafer Style with Guide Holes Drill to 125/150# Flanges
  • Bubble Tight Shut Off
  • Ideally Suited for Limited Piping Spaces
  • Can Be Modified for Actuator Installation
  • Lever Operated (2" to 8")

Specifications

Collection: 721 Series

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Handle Material: Plastic

Handle Type: Lever

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Viton®

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve