FNW®
721 Series 8 in. PVC Viton® Lever Handle Butterfly Valve
Part #FNW721VX | Item #2102289 | Manufacturer Part #721V
Valve Size
Product Details
- Thermostatic ball valve
- Compact design
- Wafer style with guide holes drill to 125/150# flanges
- Bubble tight shut off
- Ideally suited for limited piping spaces
Documents
Specifications
Collection: 721 Series
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Handle Material: Plastic
Handle Type: Lever
Height: 18-20/69 in
Length: 3-7/20 in
MSS Specifications: MSS SP-67
Material: Plastic
Material Type: PVC
Maximum Pressure: 150 psi
Maximum Temperature: 122
Minimum Temperature: 41
NSF Certified: No
Pressure Class: 150#
Recommended Valve Application: Water
UL Listed: No
Valve Body Material: UPVC
Valve Body Style: Wafer
Valve Disc Material: UPVC
Valve Operator: Lever Handle
Valve Seat Material: Viton
Valve Size: 8 in
Valve Type: Butterfly Valve
WaterSense Labeled: No