FNW 721 Series PVC EPDM Lever Handle Butterfly Valve

FNW721E

Valve Size

Starting at $182.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bubble Tight Shut Off
  • Can Be Modified for Actuator Installation
  • Compact design
  • EPDM or FPM (Viton®) Seat/Seals
  • Ideally Suited for Limited Piping Spaces
  • Lever Operated (2" to 8")
  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature Range: 41° F to 122° F (5° C to 50° C)
  • Wafer Style with Guide Holes Drill to 125/150# Flanges

SPECIFICATIONS

Collection
721 Series
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
Handle Material
Plastic
Handle Type
Lever
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday