FNW®

731 Series 2-1/2 in. Cast Iron Buna-N Gear Operator Handle Butterfly Valve

Part #FNW731BGL  |  Manufacturer Part #731BG

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel stem
  • Cartridge seat
  • Cartridge style Bubble-tight seat
  • Designed for 125/150# flanges
  • Wafer Style

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI B16.1, ANSI B16.34, ANSI B16.5]

API Specifications: API 609A

ASME Specifications: [ASME B16.34, ASME B16.5]

ASTM Specifications: [ASTM A-283D-A36, ASTM D-2000, ASTM A-126, ASTM A-536, ASTM B-275]

Clean Bagged: No

Collection: 731 Series

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Handle Material: Cast Iron

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-61, MSS SP-67]

Material: Cast Iron

Maximum Pressure: 255 psi

Maximum Temperature: 230

NSF Certified: No

Pressure Class: 255#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: Buna-N

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve