731 Series 2-1/2 in. Cast Iron Buna-N Lever Handle Butterfly Valve

Part #FNW731BL  |  Item #1846690  |  Manufacturer Part #731B

$ 141.18 EACH
(Pricing is for 2-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Resilient seated butterfly valve
  • Designed for 125/150 lbs flanges
  • Standard 316ss disc and stem offers superior strength and chemical resistance
  • Ribbed 1-piece body for high strength and minimum weight
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Cartridge style seat permits easy change without special tools
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
  • Low maintenance design
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.1

API Specifications: API 609A

ASTM Specifications: ASTM A-126

Coating: Epoxy

Collection: 731 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Malleable Iron

Handle Type: Lever

Height: 10-1/10 in

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

Length: 1-64/79 in

MSS Specifications: [MSS SP-61, MSS SP-67]

Material: Cast Iron

Maximum Pressure: 255 psi

Maximum Temperature: 194

Minimum Temperature: -4

NSF Certified: Yes

NSF Specifications: [NSF 61G, NSF 372]

Pressure Class: 255#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Cast Iron

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: Buna-N

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve

WaterSense Labeled: No