16 in. EPDM Ductile Iron EPDM Locking Lever Handle Butterfly Valve
732 Series 16 in. EPDM Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for 125/150 lbs flanges
- Standard 316ss disc and stem offers superior strength and chemical resistance
- Resilient seated butterfly valve
- Dual PTFE shaft bearings for reduced torque and improved stem alignment
- High strength two-piece stem eliminates taper pins and disc screws from flow path
- Cartridge style seat permits easy change without special tools
- Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
- Ribbed 1-piece body for high strength and minimum weight
- Molded o-ring eliminates the need for flange gasket
- Low maintenance design
Specifications
- ANSI:
- ANSI B16.1, ANSI 61, ANSI 372
- API:
- API 609A
- ASTM:
- ASTM A-536
- CSA Certified:
- CSA 61
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- 732 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 28-33/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 4-1/50 in
- MSS:
- MSS SP-61, MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -22
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 188 psi
- Pressure Class:
- 188#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 16 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No