FNW®

732 Series 2-1/2 in. Ductile Iron Buna-N Gear Operator Handle Butterfly Valve

Part #FNW732BGL  |  Manufacturer Part #732BG

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lug Style
  • Stainless steel disc
  • Stainless Steel stem
  • Rated to 255 PSI
  • Cartridge seat
  • Bubble tight seat
  • Designed for 125/150# flanges

Lead Law Compliant

Documents

Specifications

API Specifications: API 609A

ASTM Specifications: [ASTM A-283D-A36, ASTM D-2000, ASTM A-126, ASTM A-536, ASTM B-275]

Collection: 732 Series

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Handle Material: Cast Iron

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-61, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 255 psi

Maximum Temperature: 194

NSF Certified: No

Pressure Class: 255#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: Buna-N

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve