732 Series 2-1/2 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve

Part #FNW732EL  |  Item #1846647  |  Manufacturer Part #732E

$ 144.42 EACH
(Pricing is for 2-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lug Style
  • Stainless steel disc
  • Stainless Steel stem
  • Rated to 255 PSI
  • Cartridge seat
  • Bubble tight seat
  • Designed for 125/150# flanges

Lead Law Compliant

Documents

Specifications

Collection: 732 Series

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Handle Material: Malleable Iron

Handle Type: Lever

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-61, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 255 psi

NSF Certified: No

Pressure Class: 255#

Type: FNW732EL

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve