FNW®

761 Series 2 in. Cast Iron Teflon™ Lever Handle Butterfly Valve

Part #FNW761TK  |  Manufacturer Part #761TK

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated to 150 PSI
  • Designed for 125/150 lbs flanges
  • Locating Flange Holes on All Wafer Models (Fig 761)
  • Split Body for Easy Maintenance
  • Heavy-duty Square Groove Boot Seat
  • Lug bodies for dead-end service rated to 75 psi without downstream flange
  • Vacuum Rated to 29.92 inHg (0.00075 Torr)
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Two Layer Epoxy/Polyurethane Body Coating

Documents

Specifications

Collection: 761 Series

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Handle Material: Carbon Steel

Handle Type: Lever

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-61, MSS SP-67

Material: Cast Iron

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: Teflon

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve