FNW
761 Series 8 in. Cast Iron PTFE-EPDM Gear Operator Handle Butterfly Valve
Part #FNW761TGX | Manufacturer Part #761TG8
Valve Size
Product Details
- Rated to 150 PSI
- Designed for 125/150 lbs flanges
- Locating Flange Holes on All Wafer Models (Fig 761)
- Split Body for Easy Maintenance
- Heavy-duty Square Groove Boot Seat
- Lug bodies for dead-end service rated to 75 psi without downstream flange
- Vacuum Rated to 29.92 inHg (0.00075 Torr)
- Shell tested to 150% and seat tested to 110% of maximum working pressure
- Two Layer Epoxy/Polyurethane Body Coating
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI B16.1, ANSI B16.34, ANSI B16.5
ASTM Specifications: ASTM A-126, ASTM A-283D-A36, ASTM A-536, ASTM B-275, ASTM D-2000
Clean Bagged: No
Collection: 761 Series
End Connection 2: Wafer
End Connections: Wafer
FM Approved: No
Handle Material: Carbon Steel
ISO Specifications: ISO 5211
MSS Specifications: MSS SP-61, MSS SP-67
Maximum Pressure: 150 psi
NSF Certified: No
UL Listed: No
Valve Disc Material: Stainless Steel
Valve Operator: Gear Operator Handle
Valve Seat Material: Teflon
Valve Type: Butterfly Valve