7/8 in. Carbon Steel Heavy Hex Nut 12 Pack

You last purchased this on
 
FNW®

7/8 in. Carbon Steel Heavy Hex Nut 12 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

7/8 in. Carbon Steel Heavy Hex Nut 12 Pack

  • Fast #
  • Part #FNWHHNGAZ78
  • Item #7485917
  • Manufacturer Part #FNWHHNGAZ78
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zinc coated for rust protection
  • Conforms to ASTM A563, Grade A
  • Heavy hex nuts are slightly thicker than a standard hex nut providing additional holding power
  • Made in China
  • Dimensions to ASME B18.2.2
  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B18.2.2
ASTM:
ASTM A-563 Grade A, ASTM F-1941, ASTM F-1941M
Application:
Residential
BAA Compliant:
No
Coating:
Zinc Plated
Diameter - Inside 1:
7/8 in
Drive Type:
Hex
Grade:
A
IAPMO Listed -:
No
Length:
1-33/50 in
Origin:
Global
Package Quantity:
Pack of 12
Thickness:
0.885 in
Thread Size:
9 mm
Width:
1-11/25 in