7/8 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp
Figure 7816 7/8 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp
Frequently Purchased Together
Product Details
- Temperature range: -50° to 275° F
- Hardness shore "D": 46.0 avg per ASTM D-2240
- Thermoplastic elastomer cushioned tubing strut clamp
- For connecting tubing to strut
- 1/4 in to 4-1/8 in sizes
- Dielectric strength: 640 volts/mil
Specifications
- ASTM:
- ASTM A-240, ASTM D-2240, ASTM D-792
- Collection:
- Figure 7816
- Diameter - Outside:
- 7/8 in
- Fits Pipe Size:
- 7/8 in
- MA Approved -:
- No
- MSS:
- Specified MSS-SP 58 Type 60 and Type 61
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Thermoplastic Elastomer
- Origin:
- Domestic
- Product Type:
- Cushion Clamp
- Temperature Range:
- -65 to 275 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 330 lb