FNW®

7/8 x 3-1/2 in. Zinc Hex Head Cap Screw (Pack of 2)

Part #FNWCSG2Z78312  |  Manufacturer Part #FNWCSG2Z78312

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions to ASME B18.2.1
  • Made in China

Documents

Specifications

Color Finish: Zinc

Diameter: 7/8 in

Grade: 2

Length: 3-1/2 in

Material: Zinc

Package Quantity: Pack of 2

Screw Head: Hex Head

Thread Handing: Right

Type: FNWCSG2Z78312