0 items

FNW 8-1/2 in. 150# Flanged Stainless Steel Check Valve

FNW471

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CF8M Seat is integral to body
  • Design per API 603
  • Face to Face Dimensions per ANSI B16.10
  • Flange Dimensions are ANSI B16.5
  • Investment cast body up to 8"
  • Pressure Tested per API 598
  • Pressure/Temperature rating per ANSI B16.34

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Length
8-1/2 in
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Seat Material
Stainless Steel
Valve Size
2-1/2 in
Valve Type
Check Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday