8 x 3-1/2 in. 150# Zinc 304 Stainless Steel Flange Bolt and Nut Set

You last purchased this on
 
FNW®

Figure NBSS 8 x 3-1/2 in. 150# Zinc 304 Stainless Steel Flange Bolt and Nut Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure NBSS 8 x 3-1/2 in. 150# Zinc 304 Stainless Steel Flange Bolt and Nut Set

  • Fast #
  • Part #FNWNBSS41X
  • Item #4717109
  • Manufacturer Part #149366
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Nuts conform to ASTM F594 Grp 1
  • B95 to C32 hardness
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A-307A Grade A, ASTM F-593, ASTM F-594
Clean Bagged:
No
Coating:
Zinc
Collection:
Figure NBSS
Color Finish Category:
Greys
Color Finish Name:
Zinc
Diameter:
3/4 in
Fits Pipe Size:
8 in
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange Accessory Pack
Grade:
S4
Length:
3-1/2 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#
Size:
3/4 in - 10 in
Strength Rating:
140
WaterSense Labeled:
No