8 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
8 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carbon steel body
- Design per API 600
- 150#
- Stellite faced seat
- 13%Cr faced disc
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 598, API 600
- ASTM:
- ASTM A-216
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Malleable Iron
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Length:
- 19-24/49 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 8 in
- Valve Type:
- Globe Valve
- WaterSense Labeled:
- No