8 in. Carbon Steel Rigid Strut Clamp

Part #FNW7873Z0800  |  Item #3625800  |  Manufacturer Part #SCR 0800EG

$ 16.66 EACH
(Pricing is for 8 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For rigid pipe to strut
  • Carbon steel
  • Zinc finish

Documents

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-1011]

Application: Fire Protection

BAA Compliant: Yes

CARB OTC LEED Compliant: Yes

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 8 in

FM Approved: No

Fits Pipe Size: 8 in

Fitting Size 1: 8 in

Fitting Sizes: 8 in

MA Approved: No

Material: Carbon Steel

Origin: Domestic

Outside Diameter: 8-5/8 in

Product Type: Strut Accessory

Thickness: 1 in

UL Listed: No

WaterSense Labeled: No

Work Load Limit: 1000