8 in. Ductile Iron 150# Gate Valve (UL Listed/FM approved)
Figure 751 8 in. Ductile Iron 150# Gate Valve (UL Listed/FM approved)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 32°F -175°F temperature range
- Ductile iron body and bonnet
- 301 psi non-shock cold working pressure
- Pre-grooved stem for tamper switch
- Outside yoke & stem
- Pre-tapped and plugged for bypass
- EPDM encapsulated ductile iron disc
- 305 stainless steel stem
Specifications
- ANSI:
- ANSI 61, ANSI C550
- ASME:
- ASME B16.42
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA 61
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Figure 751
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 14 in
- Handle Material:
- Ductile Iron
- IAPMO Listed -:
- Yes
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#
- Temperature Range:
- 32 to 175 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No