8 in. Epoxy Plated Adjustable Roller Hanger
Figure 7901 8 in. Epoxy Plated Adjustable Roller Hanger
Frequently Purchased Together
Product Details
- Suspend pipe from single hanger rod
- Adjustable in vertical direction
- For pipe suspension where longitudinal movement due to expansion and contraction can occur
Specifications
- Coating:
- Epoxy Plated
- Collection:
- Figure 7901
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- MSS:
- MSS SP-58 Type 43, MSS SP-69 Type 43
- Material:
- Carbon Steel, Cast Iron
- Product Type:
- Hanger
- Rod Size (in):
- 7/8 in
- UL Listed:
- No
- Weight:
- 12.16 lb
- Work Load Limit:
- 780 lb