8 in. Epoxy Plated and Zinc Pipe Clamp

You last purchased this on
 
FNW®

Figure 7020 8 in. Epoxy Plated and Zinc Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7020 8 in. Epoxy Plated and Zinc Pipe Clamp

  • Fast #
  • Part #FNW7020EP0800
  • Item #3859947
  • Manufacturer Part #FNW7020EP0800
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Epoxy plated finish
  • Meets MSS SP-58
  • Silver finish
  • UL approved - sizes 3/4" to 8"
  • Meets Federal Spec WW-H-171
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA 203
Coating:
Epoxy Plated, Zinc
Collection:
Figure 7020
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
8 in
Height:
7-1/6 in
IAPMO Listed -:
No
MA Approved -:
No
MSS:
MSS SP-58 Type 4
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
6.36 lb
Width:
15/16 in
Work Load Limit:
1615 lb