8 in. FNW Gasket Strainer

Part #FNW558AGX  |  Item #4482553  |  Manufacturer Part #558AGX

$ 36.94 EACH
(Pricing is for 8 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

API Specifications: API 598

Brand Model Compatibility: 558A Wye Strainer

End Connection 1: NPT

End Connection 2: Flanged

End Connections: NPT x Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Material: [Graphite, Steel]

Product Type: Gasket

Strainer Type: Wye