FNW®

8 in. Galvanized MSS Insulation Protection Shield

Part #FNW7750Z0800  |  Manufacturer Part #FEIS 0800PG

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • MSS SP-58
  • Domestic shields are ordered on demand (SOD)

Documents

Specifications

ASTM Specifications: ASTM A-1011

Coating: Galvanized

Fits Pipe Size: 8 in

Gauge: 16

Inside Diameter: 8-7/10 in

Length: 12 in

MSS Specifications: MSS SP-58

Material: Steel

Thickness: 0.059 in

Type: Standard

Weight: 2.79